Shop HKK CHAIN
See all product information
Create Account
Hollow Pin Roller chain, 10 ft OAL, 5/8 P, 0.4 Dia x 3/8 in W Roller, 304 SS
Mfr # SR040HP1A
Zoro # G023421094
product price:Â
$
182.99
/ea
Sold in multiples of 10 for $1,829.90
Free Shipping & Returns
Key Features
Number of Strands
1
Chain Overall Width
3/8 in
Tensile Strength
3,000 lbs
Chain Number
40HP
Series
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SR040HP1A
- Zoro #
- G023421094
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chain Overall Width
- 3/8 in
- Overall Length
- 10 ft
- Roller Diameter
- 0.4 in
Details
- Number of Strands
- 1
- Item
- Roller Chain
- Tensile Strength
- 3,000 lbs
- Chain Number
- 40HP
- Series
- Standard
- Industry Chain Pitch
- 1/2 in
- Material
- 304 Stainless Steel
- Pin Contruction
- Hollow Pin
Description
HKK Chain SR040HP1A Hollow Pin Roller Chain, 10 ft OAL, 5/8 in Pitch, 0.4 in Dia x 3/8 in W Roller, 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.