Shop HOBART WELDING PRODUCTS

Non Blue Chip

  • Mfr # 770798

  • Zoro # G723924253


product price:  $18.39
/ea

Key Features

For Material Type
Steel
Process
Plasma Cutting
Shield Type
Drag Shield
Compatible Plasma Cutter Model
40i
Compatible Brand
Hobart
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
770798
Zoro #
G723924253
UPC #
715959616645
Country of Origin
Czechia

Details

Item
Drag Shield
For Material Type
Steel
Process
Plasma Cutting
Shield Type
Drag Shield
Compatible Plasma Cutter Model
40i
Compatible Brand
Hobart
Cutting Configuration
Drag Shield Cutting
Compatible Plasma Cutter Series
Airforce
Compatible Plasma Torch Series
XT40R

Description

Drag Shield, Shield Type Drag Shield, Cutting Configuration Drag Shield Cutting, For Material Type Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.