Shop HOBART WELDING PRODUCTS
See all product information
Create Account
Wire Feed Welder
- Mfr # 500588
- Zoro # G724970808
product price:Â
$
1,565.99
/ea
Free Shipping & Returns
Key Features
Wire Diameter Flux-Cored - Minimum
0.03 in
Overall Width
7.3 in
Application
Auto Body, Boat/Marine, Construction, DIY, Farm/Ranch, Maintenance/Repair
Rated Output @ Duty Cycle (MIG)
210 A @ 24.5 V DC, 25% (240V), 45 A @ 16.3 V DC, 100% (120 V), 90 A @ 18.5 V DC, 25%
Amperage MIG - Minimum
30 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500588
- Zoro #
- G724970808
- UPC #
- 715959768689
- Country of Origin
- China
- Item
- MIG Welder
- Application
- Auto Body, Boat/Marine, Construction, DIY, Farm/Ranch, Maintenance/Repair
- Rated Output @ Duty Cycle (MIG)
- 210 A @ 24.5 V DC, 25% (240V), 45 A @ 16.3 V DC, 100% (120 V), 90 A @ 18.5 V DC, 25%
- Amperage MIG - Minimum
- 30 A
- For Material Type
- Aluminum, Steel
- Features
- Dual-Voltage, Infinite Wire Speed and Voltage Control, Generator Compatible, Quick Select Drive Roll, Spool Gun Ready, Spool Hub Assembly Accommodates 4 in or 8 in Spools
- Includes
- 10 ft HR-100 MIG Gun with Ergonomic Rubber-Padded Handle, 10 ft Work Cable with Clamp, Built-In Gas Solenoid Valve, Dual-Gauge Regulator with Gas Hose, Extra 0.03 and 0.035 in Contact Tips, Material Thickness Gauge, Power Cord with Adapter
- For Wire Type
- Flux-Cored, Solid
- Input Voltage
- 120/240V AC
- Power Cord Included
- Yes
- Phase
- Single
- Weight
- 26 lb
- Input Frequency
- 60 Hz
- Amperage MIG - Maximum
- 210 A
- Process
- Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- Polarity
- DC
- Maximum Wire Feed Speed
- 650 in/min
- Welding Power Source Type
- CV
- Minimum Wire Feed Speed
- 60 in/min
Dimensions
- Wire Diameter Flux-Cored - Minimum
- 0.03 in
- Overall Width
- 7.3 in
- For Steel Thickness - Minimum
- 24 ga
- Overall Depth
- 20 in
- Wire Diameter Solid - Minimum
- 0.023 in
- Overall Height
- 11.75 in
- Wire Diameter Solid - Maximum
- 0.035 in
- Wire Diameter Flux-Cored - Maximum
- 0.045 in
- For Steel Thickness - Maximum
- 3/8 in
- For Stainless Steel Thickness - Maximum
- 3/8 in
- Wire Diameter Aluminum - Maximum
- 0.035 in
- For Aluminum Thickness - Maximum
- 1/4 in
- For Aluminum Thickness - Minimum
- 18 ga
- For Stainless Steel Thickness - Minimum
- 24 ga
- Wire Diameter Aluminum - Minimum
- 0.03 in
Description
MIG Welder, Input Voltage 120/240V AC, Phase Single, Polarity DC, Input Frequency 60 Hz, For Wire Type Flux-Cored, Solid, Maximum Wire Feed Speed 650 in/min, Includes 10 ft HR-100 MIG Gun with Ergonomic Rubber-Padded Handle, 10 ft Work Cable with Clamp, Built-In Gas Solenoid Valve, Dual-Gauge Regulator with Gas Hose, Extra 0.03 and 0.035 in Contact Tips, Material Thickness Gauge, Power Cord with Adapter, Weight 26 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.