Shop HOEFER
See all product information
Create Account
Agarose Electrophoresis Unit, 36 cm L
- Mfr # HE99X
- Zoro # G322631590
product price:Â
$
647.99
/ea
Free Shipping & Returns
Key Features
Product Type
Gel Electrophoresis Unit
Wire Rope Length
36 cm
Overall Width
18 1/4 cm
Includes
(4) Foam Gaskets, 1.5 mm Thick, 15-Well Comb, Bubble Level, Buffer Chamber Assembly, Safety Lid with High Voltage Leads
Material
Metal, Plastic, Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HE99X
- Zoro #
- G322631590
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Gel Electrophoresis Unit
- Includes
- (4) Foam Gaskets, 1.5 mm Thick, 15-Well Comb, Bubble Level, Buffer Chamber Assembly, Safety Lid with High Voltage Leads
- Material
- Metal, Plastic, Rubber
- Item
- Agarose Electrophoresis Unit
- Shell Material
- Metal, Plastic, Rubber
Dimensions
- Wire Rope Length
- 36 cm
- Overall Width
- 18 1/4 cm
- Overall Diameter
- 14 cm
- Overall Length
- 36 cm
- Length
- 36 cm
Description
Agarose Electrophoresis Unit,36 cm L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.