Shop HOEFER
See all product information
Create Account
Gel Electrophoresis Unit, 20 cm L
- Mfr # SUB13
- Zoro # G522632038
product price:Â
$
702.99
/ea
Free Shipping & Returns
Key Features
Product Type
Gel Electrophoresis Unit
Overall Diameter
7 cm
Overall Width
32 cm
Material
Metal, Plastic, Rubber
Includes
(16) Well Combs, (2) Buffer Recirculation Ports, (2) Colored Loading Strips, Buffer Chamber Assembly, Running Tray with Silicone Gasket 1 mm Thick, Safety Lid with High Voltage Leads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUB13
- Zoro #
- G522632038
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Gel Electrophoresis Unit
- Material
- Metal, Plastic, Rubber
- Includes
- (16) Well Combs, (2) Buffer Recirculation Ports, (2) Colored Loading Strips, Buffer Chamber Assembly, Running Tray with Silicone Gasket 1 mm Thick, Safety Lid with High Voltage Leads
- Item
- Gel Electrophoresis Unit
- Shell Material
- Metal, Plastic, Rubber
Dimensions
- Overall Diameter
- 7 cm
- Overall Width
- 32 cm
- Wire Rope Length
- 20 cm
- Overall Length
- 20 cm
- Length
- 20 cm
Description
Gel Electrophoresis Unit,20 cm L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.