Shop HOEFER
See all product information
Create Account
Protein Electrophoresis Unit, 32 cm L
- Mfr # SE640
- Zoro # G822631984
product price:Â
$
1,490.99
/ea
Free Shipping & Returns
Key Features
Product Type
Protein Electrophoresis Unit
Material
Copper; Metal; Plastic; Rubber
Includes
Overall Length
32 cm
Overall Width
14 cm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SE640
- Zoro #
- G822631984
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Protein Electrophoresis Unit
- Material
- Copper; Metal; Plastic; Rubber
- Includes
- Item
- Protein Electrophoresis Unit
- Cooling Method
- Dual Cooled
- Operating Temperature - Maximum
- 40 Degrees C
- Sample Capacity
- 128
- Shell Material
- Copper; Metal; Plastic; Rubber
- Traction Material
- Copper; Metal; Plastic; Rubber
Dimensions
- Overall Length
- 32 cm
- Overall Width
- 14 cm
- Spacer Thickness
- 1.5 mm
- Gel Length - Maximum
- 8 cm
- Gel Width
- 14 cm
- Overall Height
- 29 cm
- Wire Rope Length
- 32 cm
- Length
- 32 cm
Description
Protein Electrophoresis Unit,32 cm L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.