Shop HOEFER
See all product information
Create Account
Water, 1, Water, 100%
- Mfr # GR139-1
- Zoro # G722631725
product price:Â
$
78.15
/ea
Key Features
Product Type
Water
Special Information
For Nucleic Acid and Protein Detection
Concentration
100%
Quantity
1
Standards
MSDS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR139-1
- Zoro #
- G722631725
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Water
- Special Information
- For Nucleic Acid and Protein Detection
- Concentration
- 100%
- Quantity
- 1
- Standards
- MSDS
- Container Type
- Bottle
- Chemical Grade
- Ultra Pure Molecular Biology Grade
- Purity
- 100 %
- Color
- Colorless
- Volume
- 1 L
- Container Material
- Plastic
- Application
- Protein Electrophoresis
- Compatible Product Type
- Vertical Unit
- Form
- Liquid
- CAS Number
- 7732-18-5
- Item
- Water
- Shelf Life
- 1 yr
- Chemical Formula
- H2O
Description
Water, CAS Number 7732-18-5, Purity 100 Percent, Chemical Formula H2O, Shelf Life 1 yr
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.