Shop RPI
See all product information
Create Account
Water
- Mfr # 248797
- Zoro # G424789212
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Application
Research or Further Manufacturing Use Only
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Product Type
Molecular Biology Water
CAS Number
7732-18-5
Calibration Certificate
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 248797
- Zoro #
- G424789212
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Water
- Application
- Research or Further Manufacturing Use Only
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Product Type
- Molecular Biology Water
- CAS Number
- 7732-18-5
- Calibration Certificate
- No
- Storage Temperature
- Room Temperature
- Shelf Life
- 25 mo
- Container Material
- Glass
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Volume
- 4 L
- Color
- Colorless
- Chemical Formula
- H2O
- Molecular Weight
- 18 g/mol
- Form
- Liquid
- Quantity
- 1
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Container Type
- Jug
- Wire Color
- Colorless
Description
Water, Concentration Not Applicable, CAS Number 7732-18-5, Molecular Weight 18 g/mol, Chemical Formula H2O, APHA Not Applicable, Chemical Grade HPLC, Chemical Family Type Water, Calibration Certificate No, Shelf Life 25 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.