Zoro Homepage

100HBFD-1520 15 GPM 1/3 HP 83 Gallon Boiler Feed, 161054

  • Mfr # 161054

  • Zoro # G2532101


product price: $7,024.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

Pump Flow (GPM)
15
Discharge Pressure (PSI)
20
Receiver Size (Gal.)
100
Voltage
115V/230V
Max. Liquid Temp. (F)
210 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161054
Zoro #
G2532101
UPC #
683328231655
Country of Origin
United States

Dimensions

Receiver Size (Gal.)
100
Width (In.)
30 7/8 in
Length (In.)
52 1/2 in
Height (In.)
30 11/16 in
Drain Port Size
2 in
Overall Height
30.69 in
Overall Length
52.5 in
Compatible Discharge Pipe Size
1 1/2 in
Compatible Intake Pipe Size
3 in
Overall Width
30.88 in
Vent Line Port Pipe Size
2 in
Overflow Port Pipe Size
2 in
Vent Line Port Pipe Diameter
2 in
Overflow Port Pipe Diameter
2 in
Inlet Diameter
3 in
Discharge Diameter
3/4 in
Drain Port Diameter
2 in

Details

Pump Flow (GPM)
15
Discharge Pressure (PSI)
20
Voltage
115V/230V
Max. Liquid Temp. (F)
210 Degrees F
Type
Duplex
Number of Pumps
2
Item
Boiler Feed Pump
HP
1/3 hp
Pump Type
Boiler Feed
Phase
Single
Boiler HP
100 hp
Application
Boiler Feed and Condensate Transfer for Residential, Commercial and Industrial Steam Heating and Industrial Recessing, Dry Cleaning Plants, Chemical Refineries, Wood Pulp Processing, Textile Mills and Manufacturing Facilities
Bearings
Permanently Lubricated Ball
RPM
3,500 RPM
Tank Material
Steel
Motor Type
Open Drip proof, Single Phase, Capacitor Start
Mounting
4 Bolt Flange
Shaft Material
Threaded Stainless Steel
Hz
60
NPT Drain Port (In.)
2 in
NPT Low Return Inlet (In.)
3 in
Includes
Gauge Glass Assembly, Make Up Valve Assembly
NPT Overflow Port (In.)
2 in
EDR Rating
15,000
NPT Vent Line Port (In.)
2 in
Seal Type
John Crane Type 6 Buna N/Carbon/Ceramic Shaft
Tank Capacity
100 gal
Intake Connection Style
NPT
Pump Housing Material
Cast Iron
Maximum Flow Rate @ 35 Feet of Head
30 gpm
Pump Mounting Position
Vertical
Maximum Flow Rate @ 50 Feet of Head
12 gpm
Nameplate Voltage
115/230V AC
Horsepower
1/3 hp
Frequency
60 Hz
Discharge Connection Style
NPT
Maximum Flow Rate @ 30 Feet of Head
33 gpm
Maximum Flow Rate @ 40 Feet of Head
26 gpm
Standards
UL Listed
Maximum Flow Rate @ 45 Feet of Head
21 gpm
Tank Orientation
Horizontal
Maximum RPM
3,500 RPM
Maximum Feet of Head
46 ft
Series Family
HBF
Motor Enclosure Design
Open Drip Proof
Body Gasket Material
Carbon/Ceramic
Maximum Media Temperature
200 Degrees F
Compatible Media Type
Water
Series
100HBFD-1520
For Use With Potable Systems
No
Impeller Material
Bronze
Equivalence of Direct Radiation Rating
14,000
Pump System Design
Duplex
Flow Rate - Maximum
34 gpm
Discharge Gender
Female
Feet of Head - Maximum
52 ft
Media Temperature - Maximum
200 Degrees F
Revolutions Per Minute - Maximum
3,500 RPM
Inlet Gender
Female
Mounting Orientation
Vertical
Discharge Standard
NPT
Pump Casing Material
Cast Iron
Inlet Standard
NPT
Discharge Pressure
20 psi

Description

This item is a duplex boiler feed pump system with a horizontal steel receiver tank. It is configured with two vertically mounted pumps driven by single-phase electric motors and is intended to move water within boiler feed and condensate transfer systems. The unit operates within specified flow, pressure, temperature, and head limits and includes inlet, discharge, vent, overflow, and drain connections sized for integration into piping systems.

Key Features:

  • Pump Configuration: Duplex boiler feed pump system with two pumps mounted vertically.
  • Tank Capacity: 100 gal steel receiver tank with horizontal orientation.
  • Motor and Power: Two 1/3 hp single-phase motors operating at up to 3,500 RPM on 115/230V AC, 60 Hz power.
  • Flow Performance: Maximum flow rates specified up to 34 gpm depending on head, with a maximum head rating of approximately 52 ft.
  • Pressure Rating: Discharge pressure specified at 20 psi.
  • Temperature Rating: Maximum liquid temperature specified up to 200°F.
  • Construction: Cast iron pump housings with bronze impellers and stainless steel threaded shafts.
  • Connections: NPT inlet, discharge, vent, overflow, and drain ports sized up to 3 in.
  • Included Components: Supplied with gauge glass assembly and make-up valve assembly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.