Shop HOFFMAN
See all product information
Create Account
Elbow 90-Degree Lay-in Wireway, 4.00x4.00, Gray, Mild Steel
Mfr # F44G90E
Zoro # G923561081
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Length
6 in
Width
4 in
Color
Gray/Powder Coated
Depth
4 in
Material
Mild Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F44G90E
- Zoro #
- G923561081
- UPC #
- 783510525200
- Country of Origin
- Unknown
- Item
- Commercial Wireway
- Color
- Gray/Powder Coated
- Material
- Mild Steel
- Finish
- Gray/Powder Coated
Description
Lay-in Painted 90-Degree Elbows have all removable sides, retaining lay-in feature regardless of how the elbow is oriented. Lay-in feature allows wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sides are held together with screws.