Hoffman

IEC Combo Str, 1-1.6 A, 120V Coil, 1 Enc


product price: $713.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overload Relay Amp Setting 1 to 1.6A
  • Coil Volts 120V AC
  • Amps AC 1 to 1.6
  • Enclosure NEMA Rating 1
  • Operator Push Button
See all product information

Product Information

Dimensions

Height 15.39 in
Width 7.38 in
Overall Height 15.39 in
Overall Width 7.38 in

Details

Item IEC Combination Starter
Overload Relay Amp Setting 1 to 1.6A
Coil Volts 120V AC
Amps AC 1 to 1.6
Enclosure NEMA Rating 1
Operator Push Button
Short Circuit Protection Circuit Breaker
Trip Class 10
Pilot Light Yes
Control Transformer No
Auxiliary Contact Form 1NO/1NC
Operator Function Start/Stop
HP @ 3 Phase - 480V 3/4 hp
Hz 50/60
HP @ 3 Phase - 240V 1/3 hp
Standards CSA, UL Listed
Number of Poles 3
Auxiliary Contact Module Capacity 2
Coil Voltage 120V AC
Horsepower @ Three Phase - 240V AC 1/3 hp
Horsepower @ Three Phase - 208V AC Not Rated
Number of Auxillary Contacts 2
Includes Auxiliary Contacts Yes
Frequency 50/60 Hz
Includes Control Transformer No
Includes Pilot Light Yes
Maximum Overload Relay Current Setting 1.6 A
Overload Protection Type Thermal
Number of Terminals 6
Maximum Voltage Rating 600V AC
NEMA Enclosure Rating 1
Reversing Capability Non-Reversing
Minimum Overload Relay Current Setting 1 A
Phase Three
Horsepower @ Three Phase - 600V AC 1 1/2 hp
Current AC 1.6 A
Horsepower @ Single Phase - 240V AC 1/10 hp
Terminal Connection Type Screw Terminals
Horsepower @ Single Phase - 120V AC Not Rated
Starter Style IEC
Horsepower @ Three Phase - 480V AC 3/4 hp

Description

IEC Combination Starter, Coil Voltage 120V AC, Current AC 1.6 A, Horsepower @ Three Phase - 600V AC 1 1/2 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 1, NEMA Size Not Applicable, Hazardous Location Specification Not Applicable, Starter Style IEC, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Circuit Breaker, Includes Control Transformer No, Trip Class 10, Horsepower @ Three Phase - 208V AC Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.