Shop All Push Button Control Stations
Hoffman
Push Button Control Station, 1NC, 22mm
Mfr # VS-ESCAK
Zoro # G5366006
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Key Release
- Size 22 mm
- NEMA Rating 4x
- Type of Operator Mushroom Head with Key
- Contact Form 1NC
Product Information
- Brand Hoffman
- MFR # VS-ESCAK
- Zoro # G5366006
- Country of Origin United States
- Category Push Button Control Stations
Dimensions
Size | 22 mm |
Width | 3.43 in |
Depth | 2.95 in |
Height | 3.43 in |
Details
Description
Push Button Control Station, Number of Operators 1, Size 22 mm, Legend Emergency Stop, Type of Operator Mushroom Head with Key, Action Key Release, Contact Form 1NC, Mechanical Interlock No, NEMA Rating 4X, Contact Rating 10A @ 600V AC, 2.5A @ 24V DC, NEMA Contact Rating Designation A600/Q300, Mounting Wall, Height 3.43 in, Width 3.43 in, Depth 2.95 in, Enclosure Material Cast Aluminum, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 50A Locking Plug 3P 4W 125/250VAC BK (CS8155C)
- ZORO SELECT Flat Indicator Light, Blue, 120VAC (24M107)
- COPE Ladder Tray, 12 Ft L x 24 In W, 100 Lb Cap (3B48-24SL-12-09)
- PULSAR Generator Cover (PGC12A1)
- HOFFMAN Push Button Control Station, 1NC, 22mm (VS-ESCA)
- HOFFMAN Push Buttn Cntrol Station, Emergency Stop (VS-ESNM)
- HOFFMAN Push Buttn Cntrol Station, Emergency Stop (VS-ESCS)
- HOFFMAN Push Buttn Cntrl Statn, 2NO/1NC, No Legend (VS-PBS30)
- SCHNEIDER ELECTRIC Push Buttn Cntrl Station, Open/Stop/Close (XALD351H29H7)
- SCHNEIDER ELECTRIC Complete control station, Harmony XALK, XALD, plastic, yellow lid, 1 red mushroom push button 40mm, turn to release, 1NC (XALK178)
- KH INDUSTRIES Pendant Station, 4, Push Button, NO, NC (CPH04-B1C-000A)
- Hoffman Push Button Control Stations