0172 Series 180 degrees Unidirectional Electric Actuators, For 7644 Series Three Way Ball valves

  • Mfr # 0172L2F

  • Zoro # G316520671


product price:  $5,650.99
/ea
Free Shipping & Returns

Key Features

Torque
40 in·lb
For Use With
Selectomite®, 7165, 7671, 7673
Cycle Time
2.5 s max. for 180º operation
Power Consumption
15 W
Voltage
24 VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0172L2F
Zoro #
G316520671
UPC #
-
Country of Origin
United States

Details

Torque
40 in·lb
For Use With
Selectomite®, 7165, 7671, 7673
Cycle Time
2.5 s max. for 180º operation
Power Consumption
15 W
Item
180º Unidirectional Electric Actuators
Voltage
24 VDC

Description

180 degrees Unidirectional Electrically Operated for 3-way Ball Valves 115 Volt AC & 24 Volt DCThese 115 VAC weather-proof and 24 VDC weather-proof actuators provide 180 degrees unidirectionalcontrol of Hoke Selectomite 3-way ball valves. Position indicator switches are standard.Typical ApplicationsUnidirectional 180 degrees position for switching betweenports of 3-way Selectomite valves. Automated instrument and process systems.Test areas where remote control is mandatory.For inaccessible areas where manual operation isnot possible.Anywhere separate low voltage power supply is required.Explosion-proof models are suitable for Class I Group C & D and Class II Group E, F & G service. UL listing or FM approval not applied for.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.