Shop HOKE
See all product information
Create Account
1700 Series - Forged Body, Integral Bonnet Needle Valves, 1/4in MNPT x 1/4in MNPT, 6000 PSI
- Mfr # 1751M4Y
- Zoro # G716507128
product price:Â
$
433.99
/ea
Free Shipping & Returns
Key Features
Body Material
316 Stainless Steel
Stem Type
PCTFE stem tip for service to +250° F (+121° C)
Overall Height
3.5 in / 89 mm
Temp. Range
-20° to +250° F (-29° to +121° C)
Length
2-3/16 in / 56 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1751M4Y
- Zoro #
- G716507128
- UPC #
- -
- Country of Origin
- United States
- Body Material
- 316 Stainless Steel
- Item
- 1700 Series - Forged Body, Integral Bonnet Needle Valves
- Stem Type
- PCTFE stem tip for service to +250° F (+121° C)
- Temp. Range
- -20° to +250° F (-29° to +121° C)
Dimensions
- Overall Height
- 3.5 in / 89 mm
- Length
- 2-3/16 in / 56 mm
Description
These affordable valves are suited for a wide variety of process control applications. Non-rotating stainless steelor replaceable PCTFE stem tips reduce galling. Dyna-Pak packing below the stem threads prevents fugitiveemissions.Typical ApplicationsCylinder valves Panel board instrumentationPressure gauge valvesSampling systemsResearch laboratoriesOxygen serviceCorrosive or high pressure service
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.