2100 Series - Bar Stock, Screwed Bonnet Needle Valves, 1/2in FNPT x 1/2in FNPT, 6000 PSI

  • Mfr # 2152F8Y

  • Zoro # G716507050


product price:  $901.99
/ea
Free Shipping & Returns

Key Features

Body Material
316 Stainless Steel
Stem Type
PCTFE stem tip; Dyna-Pak packing for service to +250° F (+121° C)
Temp. Range
-20° to +250° F (-29° to +121° C)
Overall Height
4.3750 in / 111 mm
Length
2-1/2 in / 64 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2152F8Y
Zoro #
G716507050
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4.3750 in / 111 mm
Length
2-1/2 in / 64 mm

Details

Body Material
316 Stainless Steel
Item
2100 Series - Bar Stock, Screwed Bonnet Needle Valves
Stem Type
PCTFE stem tip; Dyna-Pak packing for service to +250° F (+121° C)
Temp. Range
-20° to +250° F (-29° to +121° C)

Description

This panel mountable, two-piece design is available in globe and angle patterns for fl exibility of installation.Dyna-Pak packing provides leak-tight sealing with low operating torque. Optional Graph-Lock packing isavailable for high-temperature applications. The safety back-seating prevents accidental removal of the stem.Typical Applications Hydraulic systemsHigh temperature service to +600 degrees farenheit +316 degrees celsiusGas samplingTest stands

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.