
2100 Series - Bar Stock, Screwed Bonnet Needle Valves, 1/4in FNPT x 1/4in FNPT, 6000 PSI
Mfr # 2152F4Y
Zoro # G416507077
product price: $616.99
/ea
Free Shipping & Returns
Key Features
Body Material
316 Stainless Steel
Stem Type
PCTFE stem tip; Dyna-Pak packing for service to +250° F (+121° C)
Temp. Range
-20° to +250° F (-29° to +121° C)
Overall Height
3.7500 in / 96 mm
Length
2 in / 51 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2152F4Y
Zoro #
G416507077
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
3.7500 in / 96 mm
Length
2 in / 51 mm
Details
Body Material
316 Stainless Steel
Item
2100 Series - Bar Stock, Screwed Bonnet Needle Valves
Stem Type
PCTFE stem tip; Dyna-Pak packing for service to +250° F (+121° C)
Temp. Range
-20° to +250° F (-29° to +121° C)
Description
This panel mountable, two-piece design is available in globe and angle patterns for fl exibility of installation.Dyna-Pak packing provides leak-tight sealing with low operating torque. Optional Graph-Lock packing isavailable for high-temperature applications. The safety back-seating prevents accidental removal of the stem.Typical Applications Hydraulic systemsHigh temperature service to +600 degrees farenheit +316 degrees celsiusGas samplingTest stands
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.