Shop HOKE
See all product information
Create Account
6100 Series Ball Check Valves - 1/4in FNPT x 1/4in FNPT, 6000 PSI, -20 Deg. To 350 Deg.F
Mfr # 6133F4Y
Zoro # G616507235
product price:Â $161.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
Buna N: -40 to +200, Viton: -20 to +350 ºF / Buna N: -40 to +93, Viton: -29 to +177 ºC
Length
2-1/2 in / 64 mm
Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6133F4Y
Zoro #
G616507235
UPC #
-
Country of Origin
United States
Dimensions
Length
2-1/2 in / 64 mm
Details
Temp. Range
Buna N: -40 to +200, Viton: -20 to +350 ºF / Buna N: -40 to +93, Viton: -29 to +177 ºC
Item
6100 Series Ball Check Valves
Material
316 Stainless Steel
Description
Ball and Poppet Check ValvesApplicationsPrevents reversed flow to protect solenoids, regulators, and pumpsLocks pressure in hydraulic cylindersLow pressure inline relief valveVent valve to purge a syste
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.