Ball Check Valve, 6100 Series, 3/8 in Tube x 3/8 in Tube, 316 Stainless Steel
- Mfr # 6133G6Y
- Zoro # G416507107
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
Buna N: -40 Degrees to 200 Degrees F, Viton: -20 Degrees to 350 Degrees F / Buna N: -40 Degrees to 93 Degrees C, Viton: -29 Degrees to 177 Degrees C
Length
3-1/8 in / 79 mm
Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6133G6Y
- Zoro #
- G416507107
- UPC #
- -
- Country of Origin
- United States
- Temp. Range
- Buna N: -40 Degrees to 200 Degrees F, Viton: -20 Degrees to 350 Degrees F / Buna N: -40 Degrees to 93 Degrees C, Viton: -29 Degrees to 177 Degrees C
- Item
- 6100 Series Ball Check Valves
- Material
- 316 Stainless Steel
Dimensions
- Length
- 3-1/8 in / 79 mm
Description
The HOKE 6100 Series ball check valve is a one-way valve that uses a free-moving ball to allow flow in one direction and is intended to restrict reverse flow when pressure changes. It is used in liquid handling systems, pumps, and process lines in applications involving backflow control. It can also be used in reverse-flow control applications involving solenoids, regulators, and pumps, for pressure-retention applications in hydraulic cylinders, as a low-pressure inline relief valve, or as a vent valve for system purging.
Key Features:
- Connection size: 3/8 in tube x 3/8 in tube
- Pressure rating: 6000 psi
- Material: 316 stainless steel
- Length: 3-1/8 in. / 79 mm
- Temperature range: Buna-N: -40 to +200 degrees F (-40 to +93 degrees C); Viton: -20 to +350 degrees F (-29 to +177 degrees C)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.