7100 Series Bi-directional, High Cycle - DL Series, 1/4in FNPT x 1/4in FNPT, 6000 PSI

  • Mfr # 7115F4YDL

  • Zoro # G816523929


product price:  $483.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 Stainless Steel
Stem Type
Delta Stem Seal
Seat Material
PCTFE
Connection Size - Side 1
1/4 NPT Female
Temp. Range
-40 to +350 ºF / -40 to +177 ºC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7115F4YDL
Zoro #
G816523929
UPC #
-
Country of Origin
United States

Dimensions

Connection Size - Side 1
1/4 NPT Female
Overall Length
2.40 in / 61.0 mm

Details

Ball Material
316 Stainless Steel
Item
Uni-directional, High Cycle, Zero Leak Ball Valves - DL Series
Stem Type
Delta Stem Seal
Seat Material
PCTFE
Temp. Range
-40 to +350 ºF / -40 to +177 ºC
Connection Gender - Side 2
1/4 NPT Female
Burst Pressure
0.167361111
Max. Pressure
6000 psig at 70° F (414 Bar at 21° C)
Gasket Material
PTFE

Description

For remote actuation , factory-assembled Hoke Space Saver Actuators are available. D, DL, T and TL series valves can be ordered with welded end fittings to prevent accidental disassembly or with gasketed end fittings, if valve rebuild becomes necessary.Hoke's DL/TL ball valves are uni-directional, high cycle valves that exceed 100,000 cycles with zero seat leakage. Depending on seat, seal, and washer material selected.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.