
Shop HOKE
See all product information
7100 Series Bi-directional, High Cycle - T Series, 1/4in Tube x 1/4in Tube, 1500 PSI
Mfr # 7122G4YT
Zoro # G216507000
product price:Â $463.99
/ea
Free Shipping & Returns
Key Features
Ball Material
316 Stainless Steel
Stem Type
Energized PTFE seal
Gasket Material
PTFE
Burst Pressure
0.167361111
Seat Material
PTFE
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7122G4YT
Zoro #
G216507000
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3.11 in / 79.0 mm
Connection Size - Side 1
1/4 Gyrolok
Details
Ball Material
316 Stainless Steel
Item
Bi-directional, High Cycle, Zero Leak Ball Valves - T Series
Stem Type
Energized PTFE seal
Gasket Material
PTFE
Burst Pressure
0.167361111
Seat Material
PTFE
Seal Material
Graphite-filled PTFE/Elgiloy®
Connection Gender - Side 2
1/4 Gyrolok
Max. Pressure
3000 psig at 70° F (207 Bar at 21° C)
Temp. Range
-40 to +350 ºF / -40 to +177 ºC
Description
For remote actuation , factory-assembled Hoke Space Saver Actuators are available. D, DL, T and TL series valves can be ordered with welded end fittings to prevent accidental disassembly or with gasketed end fittings, if valve rebuild becomes necessary.In applications where bi-directional flow is required, Hoke D and T series valves exceed 50,000 cycles. Hoke ball valves can be ordered in brass, 316 stainless steel or Monel materials with a manual handle as standard.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.