Ball Check Valve, 6100 Series, 3/8 in Tube x 3/8 in Tube, Brass Body, 3000 psi
- Mfr # 6113G6B
- Zoro # G016507217
product price:Ā
$
546.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
Buna N: -40 Degrees to 200 Degrees F, Viton: -20 Degrees to 350 Degrees F / Buna N: -40 Degrees to 93 Degrees C, Viton: -29 Degrees to 177 Degrees C
Material
Brass
Length
3-1/8 in / 79 mm
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6113G6B
- Zoro #
- G016507217
- UPC #
- -
- Country of Origin
- United States
- Temp. Range
- Buna N: -40 Degrees to 200 Degrees F, Viton: -20 Degrees to 350 Degrees F / Buna N: -40 Degrees to 93 Degrees C, Viton: -29 Degrees to 177 Degrees C
- Material
- Brass
- Item
- 6100 Series Ball Check Valves
Dimensions
- Length
- 3-1/8 in / 79 mm
Description
The HOKE 6113G6B 6100 Series ball check valve is a one-way valve that uses a free-moving ball to allow flow in one direction and restrict reverse flow when pressure changes. It is used in liquid handling systems, pumps, and process lines for backflow control applications, and can also be used in applications requiring reverse-flow control or pressure-retention functionality within the valveās specified ratings.
Key Features:
- Series: 6100 Series ball check valve
- Connection Size: 3/8 in tube x 3/8 in tube
- Pressure Rating: 3000 PSI
- Material: Brass
- Length: 3-1/8 in / 79 mm
- Temperature Range: Buna N: -40 to +200 degrees F (-40 to +93 degrees C); Viton: -20 to +350 degrees F (-29 to +177 degrees C)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.