Ball Check Valve, 6100 Series, Brass Body, 1/4 in FNPT x 1/4 in FNPT, 3000 psi
- Mfr # 6113F4B
- Zoro # G816507240
Key Features
Specifications
Details
- MFR #
- 6113F4B
- Zoro #
- G816507240
- UPC #
- -
- Country of Origin
- United States
- Temp. Range
- Buna N: -40 Degrees to 200 Degrees F, Viton: -20 Degrees to 350 Degrees F / Buna N: -40 Degrees to 93 Degrees C, Viton: -29 Degrees to 177 Degrees C
- Material
- Brass
- Item
- 6100 Series Ball Check Valves
Dimensions
- Length
- 2-1/2 in / 64 mm
Description
The HOKE 6113F4B 6100 Series ball check valve is a brass one-way valve with 1/4 in FNPT x 1/4 in FNPT connections. It uses a free-moving ball intended to permit flow in one direction and restrict reverse flow within the valve’s rated specifications. This type of valve is commonly used in liquid handling systems, pumps, and process lines for applications involving backflow prevention within the valve’s rated specifications. Manufacturer-provided application information also notes use for limiting reverse flow in lines connected to solenoids, regulators, and pumps, maintaining pressure in hydraulic cylinder applications within the valve’s rated specifications, low-pressure inline relief valve service, and venting to purge a system.
Key Features:
- 6100 Series ball check valve for one-way flow control
- 1/4 in FNPT x 1/4 in FNPT connections
- 3000 PSI pressure rating
- Brass construction
- 2-1/2 in. (64 mm) length
- Temperature range: Buna N, -40 to +200 degrees F (-40 to +93 degrees C); Viton, -20 to +350 degrees F (-29 to +177 degrees C)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.