Shop HOKE
See all product information
CVH Series Check Valves - 1/4in Tube x 1/4in Tube, 0-6000 PSI, -20 Deg. To 400 Deg. F
Mfr # CVHG4Y21S
Zoro # G716507166
product price:Â $493.99
/ea
Free Shipping & Returns
Key Features
Seal Material
Viton
Inside Dia. (In.)
0.19 in
Cracking Pressure
1.0 psig (0.07 bar)
Pipe Size (Fittings)
1/4/4mm
Material
316 Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CVHG4Y21S
Zoro #
G716507166
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia. (In.)
0.19 in
Pipe Size (Fittings)
1/4/4mm
Length
2.77 in
Details
Seal Material
Viton
Cracking Pressure
1.0 psig (0.07 bar)
Material
316 Stainless Steel
Temp. Range
-20° to +400° ºF / -29° to +204° ºC
Item
Gyrolok Tube Fitting, Fractional
Description
CVH high flow, extended service check valvces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.