Drill Adapter
- Mfr # 111027-014A
- Zoro # G009217284
product price:Â
$
67.39
/ea
Key Features
Length
3 in
Shank Type
Hex
Product Type
Impact Driver Adapter
For Chuck Size
1/4 in
Overall Diameter
1 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 111027-014A
- Zoro #
- G009217284
- UPC #
- 5060940351674
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 3 in
- For Chuck Size
- 1/4 in
- Overall Diameter
- 1 1/8 in
- Shank Size
- 1/4 in
- Overall Length
- 3 in
Details
- Item
- Drill Adapter
- Shank Type
- Hex
- Product Type
- Impact Driver Adapter
- Compatible Brand
- VersaDrive(R)
- Impact Rated
- Impact Rated
Description
Drill Adapter, Impact Rated Impact Rated, Overall Length 3 in, Shank Size 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.