Shop HOLEMAKER TECHNOLOGY
See all product information
Create Account
Drill Adapter
- Mfr # 111130-012A
- Zoro # G409217280
product price:Â
$
81.49
/ea
Key Features
Length
2 3/16 in
Overall Diameter
1 1/8 in
Compatible Brand
VersaDrive(R)
Shank Size
1/2 in
For Chuck Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 111130-012A
- Zoro #
- G409217280
- UPC #
- 5060451526493
- Country of Origin
- Taiwan, Province of China
- Item
- Drill Adapter
- Compatible Brand
- VersaDrive(R)
- Impact Rated
- Impact Rated
- Product Type
- Impact Wrench Adapter
Dimensions
- Length
- 2 3/16 in
- Overall Diameter
- 1 1/8 in
- Shank Size
- 1/2 in
- For Chuck Size
- 1/2 in
- Overall Length
- 2 3/16 in
Description
Drill Adapter, Impact Rated Impact Rated, Overall Length 2 3/16 in, Shank Size 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.