Shop HOLEMAKER TECHNOLOGY
See all product information
Create Account
Drill Adapter
- Mfr # 111120-012A
- Zoro # G109217269
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Compatible Brand
VersaDrive(R)
Length
2 3/16 in
Product Type
Impact Wrench Adapter
Overall Diameter
1 in
Shank Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 111120-012A
- Zoro #
- G109217269
- UPC #
- 5060451523430
- Country of Origin
- Japan
- Compatible Brand
- VersaDrive(R)
- Product Type
- Impact Wrench Adapter
- Item
- Drill Adapter
- Impact Rated
- Impact Rated
Dimensions
- Length
- 2 3/16 in
- Overall Diameter
- 1 in
- Shank Size
- 1/2 in
- For Chuck Size
- 1/2 in
- Overall Length
- 2 3/16 in
Description
Drill Adapter, Impact Rated Impact Rated, Overall Length 2 3/16 in, Shank Size 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.