Drill Bit
- Mfr # 209016-0120
- Zoro # G509198878
product price:Â
$
56.59
/ea
Key Features
Primary Material Application
Stainless Steel
Cutting Direction
Right Hand
Drill Bit Point Type
TurboTip Point
Flute Length
2 in
Shank Type - Machining
VersaDrive Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 209016-0120
- Zoro #
- G509198878
- UPC #
- 5060451529982
- Country of Origin
- China
- Item
- Drill Bit
- Primary Material Application
- Stainless Steel
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- TurboTip Point
- Shank Type - Machining
- VersaDrive Hex
- Measurement System
- Fractional Inch
- Finish - Machining
- TiN
- Impact Rating
- Impact Rated
- Drill Bit Point Angle
- 135 Degrees
- Spiral Direction
- Right Hand
- Series
- VersaDrive
- Material - Machining
- High Speed Steel
Dimensions
- Flute Length
- 2 in
- Length
- 3 7/16 in
- Shank Hex Size
- 7/16 in
- Drill Bit Size
- 7/16 in
- Overall Length
- 3 7/16 in
Description
Drill Bit, 7/16 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type TurboTip Point, High Speed Steel, TiN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.