Shop HOLEMAKER TECHNOLOGY
See all product information
Create Account
Drill Bit
- Mfr # 209021-0020
- Zoro # G309199143
product price:Â
$
56.19
/ea
Key Features
Spiral Direction
Right Hand
Flute Length
1 5/8 in
Finish - Machining
TiCN
Impact Rating
Not Impact Rated
Drill Bit Point Angle
118 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 209021-0020
- Zoro #
- G309199143
- UPC #
- 5060940355719
- Country of Origin
- United Kingdom
Dimensions
- Flute Length
- 1 5/8 in
- Drill Bit Size
- 5/16 in
- Shank Hex Size
- 7/16 in
- Length
- 2 13/16 in
- Overall Length
- 2 13/16 in
Details
- Item
- Drill Bit
- Spiral Direction
- Right Hand
- Finish - Machining
- TiCN
- Impact Rating
- Not Impact Rated
- Drill Bit Point Angle
- 118 Degrees
- Cutting Direction
- Right Hand
- Measurement System
- Fractional Inch
- Drill Bit Point Type
- Split Point
- Series
- VersaDrive Ultra
- Shank Type - Machining
- VersaDrive Hex
- Material - Machining
- Cobalt
Description
Drill Bit, 5/16 in, Drill Bit Point Angle 118 Degrees , Drill Bit Point Type Split Point, Cobalt, TiCN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.