Shop HOLEMAKER TECHNOLOGY
See all product information
Create Account
Drill Bit
- Mfr # 209021-0030
- Zoro # G209199144
product price:Â
$
75.29
/ea
Key Features
Drill Bit Point Angle
118 Degrees
Shank Type - Machining
VersaDrive Hex
Measurement System
Fractional Inch
Finish - Machining
TiCN
Spiral Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 209021-0030
- Zoro #
- G209199144
- UPC #
- 5060940355726
- Country of Origin
- United Kingdom
Dimensions
- Length
- 3 1/8 in
- Shank Hex Size
- 7/16 in
- Drill Bit Size
- 3/8 in
- Flute Length
- 1 13/16 in
- Overall Length
- 3 1/8 in
Details
- Drill Bit Point Angle
- 118 Degrees
- Shank Type - Machining
- VersaDrive Hex
- Measurement System
- Fractional Inch
- Finish - Machining
- TiCN
- Spiral Direction
- Right Hand
- Item
- Drill Bit
- Drill Bit Point Type
- Split Point
- Series
- VersaDrive Ultra
- Cutting Direction
- Right Hand
- Impact Rating
- Not Impact Rated
- Material - Machining
- Cobalt
Description
Drill Bit, 3/8 in, Drill Bit Point Angle 118 Degrees , Drill Bit Point Type Split Point, Cobalt, TiCN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.