Shop HOLEMAKER TECHNOLOGY
See all product information
Create Account
Drill Bit
- Mfr # 209021-0050
- Zoro # G809199186
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Shank Hex Size
7/16 in
Cutting Direction
Right Hand
Drill Bit Point Type
Split Point
Flute Length
2 5/8 in
Finish - Machining
TiCN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 209021-0050
- Zoro #
- G809199186
- UPC #
- 5060940355740
- Country of Origin
- United Kingdom
Dimensions
- Shank Hex Size
- 7/16 in
- Flute Length
- 2 5/8 in
- Length
- 4 11/16 in
- Drill Bit Size
- 9/16 in
- Overall Length
- 4 11/16 in
Details
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Split Point
- Finish - Machining
- TiCN
- Series
- VersaDrive Ultra
- Drill Bit Point Angle
- 118 Degrees
- Spiral Direction
- Right Hand
- Measurement System
- Fractional Inch
- Impact Rating
- Not Impact Rated
- Item
- Drill Bit
- Shank Type - Machining
- VersaDrive Hex
- Material - Machining
- Cobalt
Description
Drill Bit, 9/16 in, Drill Bit Point Angle 118 Degrees , Drill Bit Point Type Split Point, Cobalt, TiCN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.