Carbide Turning Insert, Diamond, CCMT32.51 / CCMT09T304, for Steel

  • Mfr # 260086 HBT020

  • Zoro # G214821535


product price:  $10.75
/ea
Sold in multiples of 10 for $107.50

Key Features

Grade
HBT020
Corner Radius
0.4 mm
Cutting Conditions
Slightly Interrupted
No. of Edges
2
Insert Shape
80 Degrees Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260086 HBT020
Zoro #
G214821535
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.4 mm
Max. Cutting Depth (ap max)
3.25 mm
Insert Thickness
2.5 mm
Cutting Depth
0.4 mm
Min. Cutting Depth (ap min)
0.25 mm

Details

Grade
HBT020
Cutting Conditions
Slightly Interrupted
No. of Edges
2
Insert Shape
80 Degrees Diamond
Insert Application
Finishing
Chip-Breaker
PF
Item
Indexable Insert for Turning
Inscribed Circle
3
ISO Number
CCMT 09T304
Coating
TiCN
Workpiece Material
Steel
Insert Material
Carbide
Insert Style
CCMT

Description

CCMT 09T304 HBT020 Grade: HBT020 Chip breaker: PF Cutting depth ap: 0.4 2 mm Feed f: 0.1 0.3 mm/rev. Cutting speed vc main application: 120 330 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.