Carbide Turning Insert, Diamond, CCMT432 / CCMT120408, for Stainless Steel

  • Mfr # 260221 HBT130

  • Zoro # G814821799


product price:  $12.55
/ea
Sold in multiples of 10 for $125.50

Key Features

Chip-Breaker
MM
Insert Thickness
3 mm
Coating
TiCN
Workpiece Material
Stainless Steel
Inscribed Circle
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260221 HBT130
Zoro #
G814821799
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Thickness
3 mm
Insert Size
432
Corner Radius
0.8 mm
Max. Cutting Depth (ap max)
4.25 mm
Cutting Depth
0.3 mm
Min. Cutting Depth (ap min)
0.55 mm

Details

Chip-Breaker
MM
Coating
TiCN
Workpiece Material
Stainless Steel
Inscribed Circle
4
Insert Material
Carbide
ISO Number
CCMT 120408
Item
Indexable Insert for Turning
Grade
HBT130
Insert Style
CCMT
No. of Edges
2
Insert Shape
80 Degrees Diamond
Cutting Conditions
Slightly Interrupted
Insert Application
Roughing-Finishing

Description

CCMT 120408 HBT130 Grade: HBT130 Chip breaker: MM Cutting depth ap: 0.3 3 mm Feed f: 0.05 0.35 mm/rev. Cutting speed vc main application: 50 200 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.