Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CBN Turning Insert, Diamond, VBMW160402, for Cast Iron

  • Mfr # 265776 M

  • Zoro # G714822940


product price: $33.65
/ea

Key Features

Insert Application
Finishing
No. of Edges
1
Insert Thickness
3 mm
Cutting Edge Version
Stainless Steel
Corner Radius
0.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
265776 M
Zoro #
G714822940
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
3 mm
Corner Radius
0.2 mm
Max. Cutting Depth (ap max)
0.5 mm
Insert Size
160402
Min. Cutting Depth (ap min)
0.1 mm
Cutting Depth
0.1 mm

Details

Insert Application
Finishing
No. of Edges
1
Cutting Edge Version
Stainless Steel
ISO Number
VBMW 160402
Insert Shape
35 Degrees Diamond
Insert Style
VBMW
Item
Indexable Insert for Turning
Cutting Conditions
Continuous
Grade
BUX220
Inscribed Circle
3
Insert Material
CBN

Description

Disposable insert. Single cutting edge. Note: Further indexable insert shapes, sizes and corner radii available on request. Grade: BUX220 Cutting edge M Cutting depth ap: 0.1 0.5 mm Feed f: 0.1 0.2 mm/rev. Cutting speed vc main application: 80 200 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.