Zoro Homepage

Dial Thickness Gage, Measuring Range: 0-10 mm

  • Mfr # 438210 0-10

  • Zoro # G714554803


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Throat Depth
30 mm
Standards
Manufacturer's standard
Measuring Range
0 mm - 10 mm
Error Limit
0.02 mm
Measuring Face Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
438210 0-10
Zoro #
G714554803
UPC #
-
Country of Origin
China

Dimensions

Throat Depth
30 mm
Measuring Face Dia.
10 mm

Details

Item
Dial thickness gauges
Standards
Manufacturer's standard
Measuring Range
0 mm - 10 mm
Error Limit
0.02 mm
Packaging
sturdy box
Measurement Technology
analogue
Scale Divisions
0.01 mm

Description

Dial thickness gage with lift-off lever gauging force is independent of the user. Lightweight frame, painted. Measuring faces hardened and ground. Lapped measuring faces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.