Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-Co8 End Mill, TiAlN Coated, 11 mm

  • Mfr # 191070 11

  • Zoro # G814377852


product price: $37.85
/ea

Key Features

Number of Effective Teeth (Peripheral Side)
2
Standard
DIN 327 D
Type
N
Shank Tolerance
h6
Correction Factor Fz
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191070 11
Zoro #
G814377852
UPC #
-
Country of Origin
China

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
13 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
11 mm
Min. Cutting Depth
0.01 mm
Overall Length
70 mm
Length of Cut
13 mm
Shank Dia.
12 mm
Milling Diameter
11 mm

Details

Number of Effective Teeth (Peripheral Side)
2
Standard
DIN 327 D
Type
N
Shank Tolerance
h6
Correction Factor Fz
1.25
Coolant Through
no
Color Ring
without
Corner Chamfer Angle
90 Degrees
Type of Product
Milling cutter
End Mill Material
Cobalt High Speed Steel
Shank Type
DIN 1835 B to h6
Helix Angle
30 Degrees
Finish
TiAlN
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Square

Description

Center cutting edge geometry for plunging. Economy version. Application: For milling keyways slots or pockets from the Center of the component.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.