
HSS-Co8 Mini Milling Cutter, Uncoated, 3.8 mm
Mfr # 191360 3,8
Zoro # G114423631
product price: $9.25
/eaKey Features
Shank Type
HB with h6
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Cobalt High Speed Steel
Finish
uncoated
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191360 3,8
Zoro #
G114423631
UPC #
-
Country of Origin
South Africa
Dimensions
Shank Dia.
6 mm
Length of Cut
7 mm
Milling Diameter
3.8 mm
Overall Length
38 mm
Maximum Cutting Depth Ap Max When Side Milling
7 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
1.9 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
e8
Details
Shank Type
HB with h6
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Cobalt High Speed Steel
Finish
uncoated
End Mill Style
Square
Number of Flutes
3
Helix Angle
30 Degrees
Color Ring
without
Correction Factor Fz
1.25
Corner Chamfer Angle
90 Degrees
Type of Product
End Mill
Shank Tolerance
h6
Coolant Through
no
Type
N
Description
Center cutting teeth for plunging. Eccentric relief ground. Shank similar to DIN 1835 B with shank tolerance h6. General-purpose cutting edge geometry. For use as slot drill or end mill in side lock arbors and collet chucks. High cutting performance, very competitive price. For milling keyways. Note: Save the regrinding costs: it is cheaper to use a mini slot drill to the limit of wear and throw it away, than to regrind it.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.