Shop HOLEX
See all product information
Create Account
HSS-Co8 Roughing End Mill, TiAlN Coated, 10 mm
- Mfr # 192930 10
- Zoro # G514378432
product price:Â
$
67.39
/ea
Key Features
Milling Diameter
10 mm
Length of Cut
45 mm
Overall Length
95 mm
Shank Dia.
10 mm
Helix Angle
30 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 192930 10
- Zoro #
- G514378432
- UPC #
- -
- Country of Origin
- China
Dimensions
- Milling Diameter
- 10 mm
- Length of Cut
- 45 mm
- Overall Length
- 95 mm
- Shank Dia.
- 10 mm
- Min. Cutting Depth
- 0.18 mm
- Maximum Cutting Depth Ap Max When Slot Milling From Solid
- 10 mm
- Cutting Width Ae for Milling Operation
- 0.15×D for side milling
- Tolerance Nominal Diameter
- js12
- Maximum Cutting Depth Ap Max When Side Milling
- 45 mm
- Corner Chamfer Width at 45°
- 0.18 mm
Description
Relief ground fine pitch knuckle form profile. Center cutting teeth for plunging. Economy version.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.