Shop HOLEX
See all product information
Create Account
Jobber Drill Bit Set Refill, HSS, Uncoated, 1 to 10 mm
- Mfr # 115056 1-10
- Zoro # G314372173
product price:Â
$
64.55
/ea
Key Features
Drill Bit Point Angle
118 Degrees
Drill Bit Material
HSS
Finish - Machining
Uncoated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 115056 1-10
- Zoro #
- G314372173
- UPC #
- -
- Country of Origin
- China
- Item
- Jobber drill
- Drill Bit Point Angle
- 118 Degrees
- Drill Bit Material
- HSS
- Finish - Machining
- Uncoated
Description
The HOLEX - 115056 1-10 is a jobber drill bit made from high-speed steel (HSS) with a point angle of 118 degrees. It features an uncoated finish and is suitable for general drilling applications in the materials specified by the product’s intended use. The jobber length provides rigidity and reach for general drilling applications.
Key Features:
- Drill Bit Material: High-Speed Steel (HSS)
- Drill Bit Point Angle: 118 degrees, suitable for general-purpose drilling
- Finish: Uncoated, machining finish
- Item Type: Jobber drill, indicating standard length and shape for general drilling use
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.