Shop HOLEX
See all product information
Create Account
Jobber Drill Bit Set, HSS, Uncoated, 6 to 10 mm, Case Included
- Mfr # 115051 6-10
- Zoro # G114372151
product price:Â
$
314.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
118 Degrees
Drill Bit Material
HSS
Finish - Machining
Uncoated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 115051 6-10
- Zoro #
- G114372151
- UPC #
- -
- Country of Origin
- China
- Item
- Jobber drill
- Drill Bit Point Angle
- 118 Degrees
- Drill Bit Material
- HSS
- Finish - Machining
- Uncoated
Description
The HOLEX - 115051 6-10 is a jobber drill bit made from high-speed steel (HSS). This drill bit has a 118-degree point angle and an uncoated finish for general-purpose drilling applications.
Key Features:
- Material: High-Speed Steel (HSS).
- Point Angle: 118 degrees, which is a common angle suitable for general-purpose drilling.
- Finish: Uncoated.
- Item Type: Jobber drill, denoting a standard length drill bit for general drilling applications.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.