Shop All Step Stools
Home Basics
Home Basics Vinyl Coated Steel Pan and Lid Rack Organizer, White
Mfr # ZOR96101
Zoro # G408249718
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bottom Width 9.5 in
- Color White
- Material Vinyl Coated Steel
- Overall Height 9.5 in
- Net Weight 1.11
Product Information
- Brand Home Basics
- MFR # ZOR96101
- Zoro # G408249718
- UPC # 194220961019
- Country of Origin China
- Category Step Stools
Dimensions
Bottom Width | 9.5 in |
Overall Height | 9.5 in |
Details
Description
lid rack, pot lid organizer, pot lid holder, pot organizer, pan lid holder, pan lid organizer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONGARM Electric Winch, 3/5HP, 12VDC (SA12015DC)
- COTTERMAN 25 ft 7 in Fixed Ladder with Safety Cage, Steel, 24 Steps, Forward Exit, Powder Coated Finish (F24WC C1)
- TMI Curtain Wall, 10 ft H x 12 ft W (999-00081)
- COTTERMAN Crossover Bridge, 4 Step, Steel, 74In. H. (4SCS36A7C1P3)
- RUBBERMAID Stool 2-Stp Foldable Wht 18In (FG420903WHT)
- WERNER 2 Steps, Fiberglass Step Stand, 300 lb. Load Capacity, Silver/Orange (TW6202)
- WERNER 2-Step Fiberglass Step Stool with 300 lb. Load Capacity in Blue/Silver/Yellow (6202)
- VESTIL 35-1/2" Wide Galvanized Steel Step 880 lb Uniform Load Capacity (STS-36-HDG)
- CRAMER Office Step Stool, 14-1/2"H, 350lb, Slate (1001-82)
- VESTIL Aluminum Folding Step Platform (AFSP-2)
- ZORO SELECT 1 Step, Plastic Step Stand, 500 lb. Load Capacity, Yellow (44ZJ62)
- Home Basics Step Stools