Clothes Drying Rack 2-Level Laundry Drying Rack with 24 Rails, Hanging Bar, 2 Adjustable Wings
- Mfr # 82-CRAF16-PLTM
- Zoro # G122936901
product price:Â
$
72.19
/ea
Key Features
Height
76.0 in
Length
61.0 in
Includes
Drying Rack
Material
Iron and Plastic
Width
27.0 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 82-CRAF16-PLTM
- Zoro #
- G122936901
- UPC #
- 196593994649
- Country of Origin
- China
Dimensions
- Height
- 76.0 in
- Length
- 61.0 in
- Width
- 27.0 in
Details
- Includes
- Drying Rack
- Material
- Iron and Plastic
- Item
- Drying Rack
- Color
- Platinum
Description
Hang your just-washed towels, pants, shirts, delicates, and even shoes to air dry on the Drying Rack Clothing by Home-Complete. This clothes rack drying is designed for use outdoors on warm, sunny days, or indoors as an alternative to drying items in your dryer. Equipped with 2 sides with 8 bars on each side, a tall hanging bar, and a bottom shelf for a total of 24 rails, this clothes hanger rack can hold all your clothing items from your washing load with ease. In between each use, the collapsible drying racks for laundry easily fold down for storing in a closet, beside the washing machine, or behind the laundry room door. You can even use it with one side wing folded down and close to the wall for small spaces, perfect for dorm rooms, apartments, and tiny homes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.