HGTBS1767 Triple Storage Organizer & Laundry Sorter; Black

  • Mfr # HGTBS1767
  • Zoro # G303929555
product price: 
$
164.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HGTBS1767
Zoro #
G303929555
UPC #
895908001767
Country of Origin
Unknown

Description

Doing your laundry has never been this effortless and convenient! The Oceanstar Triple Storage Organizer and Laundry Sorter does the job for you with its 3 bag storage compartments to separate lights, darks, and colors. It can also be used to separate linens and beddings, delicate wear, toys, stuffed animals, sports balls and equipment, accessories, etc. The adhesive patches on each bag allow for easy removal and on-the-go use. It is perfect for both small and large families, sports club, school setting, garage organization, etc. The functional design of the Oceanstar Triple Storage Organizer and Laundry Sorter is a great addition to any setting.

Features
  • Oceanstar Triple Storage Organizer and Laundry Sorter
  • 3 removable bag compartments with drawstring cord lock closures
  • Adhesive Patches on each laundry bag for easy hanging and removal
  • Mesh design laundry bag allows air circulation, keeps dampness and odor away
  • 4 swivel casters/wheels (2 standard, 2 locking) for easy transportation
  • Sturdy bottom shelf for frequent usage and keep bags from touching the floor
  • Perfect for big families, individual use, dorms, apartments, garage, sports club, school, etc.
  • Saves time by sorting and organizing your laundry and other items
  • Removal bags allows for carrying items on-the-go
  • Swivel casters for easy mobility
  • Great for teaching kids in organizing their laundry, toys and other items
Specifications
  • Color: Black
  • Material: Metal
  • Assembled Dimension: 36.50 in L X 19 in W x 33 in H
  • Weight: 10 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews