Shop HOMEROOTS
See all product information
Create Account
1 X 12 X 7 Brown Wood Garden Pot
Mfr # 274845
Zoro # G123440315
product price:Â $87.99
/eaKey Features
Style
Traditional
Outdoor Decor Accessories Type
Garden Accents Accessories
Assembly Required
No Assembly Needed
Depth
12 in
Length
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 274845
- Zoro #
- G123440315
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 12 in
- Length
- 7 in
- Width
- 1 in
Details
- Style
- Traditional
- Outdoor Decor Accessories Type
- Garden Accents Accessories
- Assembly Required
- No Assembly Needed
- Material
- Solid Wood
- Item
- Outdoor Accessories-Decor-Garden-Games
- Color
- Brown
Description
Our garden pot offers great and new ideas of nurturing your favorite flowers, fruits and vegetables around your home. It features a sturdy, outstanding band for firmness and durability. This planting pot is creatively constructed from pine wood material. Definitely, it comes with elegant look and style that will seamlessly blend with the visuals of your deck, patio or entry way. Wood construction Lightweight and durable Measures 12in X 7in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.