Shop HOMEROOTS
See all product information
Create Account
22" Black Aluminum Cone LED Dimmable Outdoor Pendent Hanging Light
- Mfr # 683469
- Zoro # G023426471
product price:Â
$
928.99
/ea
Free Shipping & Returns
Key Features
Special Features
Integrated LED
Dimmable
Yes
Damp/Wet Rating
Wet
Fixture Housing Material
Aluminum
Housing Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 683469
- Zoro #
- G023426471
- UPC #
- -
- Country of Origin
- China
- Special Features
- Integrated LED
- Dimmable
- Yes
- Damp/Wet Rating
- Wet
- Fixture Housing Material
- Aluminum
- Housing Finish
- Matte
- Assembly Required
- Partial Assembly Needed
- Type
- Outdoor Pendant
- Style
- Transitional
- Number of Bulbs
- 1
- Bulb Shape
- Drum
- Material
- Aluminum
- Color
- Black
- Item
- Outdoor Hanging Lights
- Lens Type
- Frosted
Dimensions
- Fixture Length
- 10.63 in
- Fixture Width
- 21.88 in
- Fixture Height
- 21.88 in
Description
The 22-inch black aluminum cone LED dimmable outdoor pendant hanging light is a stunning addition to any outdoor space. With its sleek matte finish and stylish cone shape, this light offers both functionality and style. Made from durable aluminum, it promises longevity while enhancing your outdoor decor. The integrated LED allows for energy efficiency and custom brightness levels, providing versatility to suit various occasions. The frosted glass adds a touch of elegance while diffusing light softly, creating a warm ambiance for evening gatherings. Its transitional style makes it a perfect match for a variety of design aesthetics, from modern to classic. Illuminate your space with this chic and practical lighting solution. 10.63-inch h x 21.88-inch w x 21.88-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.