Shop HOMEROOTS
See all product information
Create Account
10" Foam Memory Foam Mattress
Mfr # 415580
Zoro # G222905814
product price:Â $652.99
/ea
Free Shipping & Returns
Key Features
Length
38 in
Width
74.5 in
Height
10 in
Color
White
Mattress Compatible with Adjustable Base
no
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 415580
- Zoro #
- G222905814
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 38 in
- Width
- 74.5 in
- Height
- 10 in
Details
- Color
- White
- Item
- Foam, Spring And Hybrid Mattresses
- Mattress Compatible with Adjustable Base
- no
- Cooling Technology
- No
- Style
- Contemporary
- Foam Type
- Memory Foam
- Box Spring Included
- No
Description
Experience ultimate comfort with the 10-inch foam memory foam mattress. Designed with a medium comfort level, this mattress perfectly balances support and plushness for a restful night's sleep. Its contemporary style complements any bedroom decor, adding a touch of modern elegance. The soft white color offers a clean and fresh look, enhancing your sleeping space. Enjoy a rejuvenating experience as the memory foam contours to your body, relieving pressure points while promoting proper alignment. Ideal for all sleeping positions, this mattress ensures you wake up feeling refreshed and revitalized. Elevate your sleeping environment with this stylish and comfortable mattress that caters to your every need. Invest in quality sleep for a healthier lifestyle. 10-inch h x 74.5-inch w x 38-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.