Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
10" Foam Memory Foam Mattress
Mfr # 415769
Zoro # G222908006
product price:Â $1,183.99
/eaKey Features
Length
75.5 in
Width
79.5 in
Height
10 in
Color
White
Mattress Compatible with Adjustable Base
no
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 415769
- Zoro #
- G222908006
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 75.5 in
- Width
- 79.5 in
- Height
- 10 in
Details
- Color
- White
- Item
- Foam, Spring And Hybrid Mattresses
- Mattress Compatible with Adjustable Base
- no
- Foam Type
- Memory Foam
- Box Spring Included
- No
- Style
- Contemporary
Description
The 10-inch foam memory foam mattress offers exceptional comfort with its medium firmness, ensuring a restful night’s sleep. Designed in a contemporary style, it blends seamlessly with modern bedroom decor. The mattress comes in a crisp white color, adding a fresh touch to your sleeping space. Memory foam technology contours to your body, providing support while relieving pressure points. This mattress is perfect for couples or single sleepers seeking a tranquil sleep environment. It is crafted to reduce motion transfer, allowing uninterrupted rest throughout the night. Upgrade your sleep experience with this thoughtfully designed foam mattress, which promises both style and comfort for any bedroom setting. Enjoy the perfect sleep solution that enhances your overall well-being. 10-inch h x 79.5-inch w x 75.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.