Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
105in Natural Solid Wood Live Edge Dining Bench
- Mfr # 636210
- Zoro # G323438648
product price:Â
$
1,905.99
/ea
Key Features
Material
Solid Wood
Length
18 in
Seat Material
Solid Wood
Shape
Rectangle
Width
105 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 636210
- Zoro #
- G323438648
- UPC #
- -
- Country of Origin
- India
- Material
- Solid Wood
- Seat Material
- Solid Wood
- Shape
- Rectangle
- Color
- Natural
- Item
- Benches
- Nailhead Trim
- No
- Assembly Required
- Full Assembly Needed
- Leg Color
- Natural
- Bench Pattern
- Solid Color
- Capacity
- 1250
- Upholstered
- No
- Bench Type
- Dining Bench
- Finish
- Natural
- Hand Crafted
- Yes
- Leg Material
- Solid Wood
- Style
- Mid-Century
Dimensions
- Length
- 18 in
- Width
- 105 in
- Depth
- 15 in
Description
Practicality and fashion mix together with this handy 105-inch natural solid wood live edge dining bench. This hand-crafted bench is made from high quality solid acacia wood in a light natural brown color throughout the base and top with a live organic style edge and purposefully distressed and rustic finish. Add this bench to your kitchen or dining room for convenient seating at the table. Dining benches are versatile for kitchen or dining room but can also be used in entrance foyer, hallway, living room, bedroom or office. 18.00-inch h x 105.00-inch w x 15.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.