10in Blue And White Solid Wood Handmade Round Riser
- Mfr # 636198
- Zoro # G723439900
product price:Â
$
36.99
/ea
Key Features
Dishwasher Safe
No
Microwave Safe
No
Shape
Round
Length
6.5 in
Color
Blue, White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 636198
- Zoro #
- G723439900
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 6.5 in
- Overall Width
- 14.5 in
- Overall Depth
- 9.5 in
- Size
- 14.5" H x 9.75" W x 2" D
Details
- Dishwasher Safe
- No
- Microwave Safe
- No
- Shape
- Round
- Color
- Blue, White
- Finish
- Distressed
- Tray Pattern
- No Pattern and Not Solid Color
- Assembly Required
- No Assembly Needed
- Food Safe
- No
- Tray Type
- Riser
- Material
- Solid Wood
- Item
- Trays
- Chip Resistant
- No
- Capacity
- 5
Description
This round riser tray is crafted from solid wood, showcasing a beautiful blend of blue and white hues that have a calming coastal vibe. Its rustic style is enhanced by purposeful distressing, giving it an artisanal handcrafted charm and vintage appeal. This riser board tray is not only functional but also adds character to your space. Designed for everyday use, it can elevate any setup, making it versatile and stylish. 6.50-inch h x 14.50-inch w x 9.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.