35in White and Natural Wood Indoor Outdoor Tray With Handles
- Mfr # 376044
- Zoro # G023440439
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangular
Overall Depth
16 in
Chip Resistant
No
Finish
Distressed
Tray Pattern
No Pattern and Not Solid Color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376044
- Zoro #
- G023440439
- UPC #
- -
- Country of Origin
- China
- Shape
- Rectangular
- Chip Resistant
- No
- Item
- Trays
- Finish
- Distressed
- Tray Pattern
- No Pattern and Not Solid Color
- Material
- Solid Wood
- Microwave Safe
- No
- Food Safe
- Yes
- Assembly Required
- No Assembly Needed
- Dishwasher Safe
- No
- Color
- White, Natural
- Tray Type
- Vanity Tray
Dimensions
- Overall Depth
- 16 in
- Size
- 35" W
- Length
- 4 in
- Overall Width
- 35 in
Description
Exceptionally Crafted From Wood Finished In A Whitewashed Tone, Is A Large Rectangular Tray That Flaunts An Amazing Herringbone Pattern.Has A Simple Design With Clean Lines And Raised Edges That Feature Rustic Metal Handles For Convenience. A Perfect Mix Of Functionality And Charm, The Alfred Fits Perfectly In Spaces Based On The Enduring Elegance And Farmhouse Design Styles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.