Shop HOMEROOTS
See all product information
Create Account
13in White Square Bone China Platter
- Mfr # 483493
- Zoro # G123439883
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
12.5 in
Shape
Square
Tray Pattern
Solid Color
Microwave Safe
Yes
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 483493
- Zoro #
- G123439883
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Overall Depth
- 12.5 in
- Size
- 6 H x 12.5 W x 12.5D
- Overall Width
- 12.5 in
- Length
- 1 in
Details
- Shape
- Square
- Tray Pattern
- Solid Color
- Microwave Safe
- Yes
- Color
- White
- Dishwasher Safe
- Yes
- Item
- Trays
- Material
- Bone China
- Chip Resistant
- Yes
- Tray Type
- Platter
- Finish
- Glossy
Description
Add a touch of timeless sophistication to your hosting with this 13-inch white square bone china platter. Expertly crafted from bone china, this flat square platter is designed to elevate the presentation of your table. Not only is this platter microwave and dishwasher safe, but it is also chip resistant, ensuring long-lasting durability. This contemporary white bone china platter is a must-have for all your dinner parties and holiday gatherings. 6-inch H x 12.5-inch W x 12.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.